Shop All Bathroom Safety Bars and Chairs
Delta
3 L, Accessory, Delta Bathsafety Angular Modern Decor, Matte Black
Mfr # 41918-BL
Zoro # G0872543
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Type Accessory
- Finish Matte Black
- Width 21
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 41918-BL
- Zoro # G0872543
- UPC # 034449887014
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 3 |
Width | 21 |
Height | 3 |
Depth (In.) | 3 |
Overall Width (In.) | 21 |
Overall Height (In.) | 3 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Bathsafety Angular Modern Decor |
Type | Accessory |
Finish | Matte Black |
Weight | 4.4 lb |
Series | BathSafety |
Function | Bath Safety |
Mfr. Series | Excluded |
Description
Delta Bathsafety Angular Modern Decor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3" NOM C Copper Rolled Tube Stop Coupling (600RS 3)
- ZORO SELECT 3/4" x 12" Non-Threaded Black Pipe Sch 40 (20516LS)
- 3M AQUA-PURE Quick Connect Filter, 0.8 gpm, 0.5 Micron, 2-3/8" O.D., 12 7/8 in H (5618046)
- LESSO AMERICA Lesso LP708P-015 Adjustable P-Trap with Plastic Nut, 1-1/2 in, Hub, PVC (LP708P-015B)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Stainless (41918-SS)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Champagne Bronze (41918-CZ)
- DELTA BAR GRAB-16"" (DF516PC)
- DELTA 3 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Chrome (41936)
- DELTA 3 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, 41924-CZ, Champagne Bronze (41924-CZ)
- DELTA 27.5 L, Faucet, Adjust, Silde Grab Bar, Assemb wElbow, Venetian Bronze (51600-RB)
- DRIVE MEDICAL Toilet Safety Frame w/ Padded Armrests (rtl12000)
- Delta Bathroom Safety Bars and Chairs