Shop All Bathroom Safety Bars and Chairs
Delta
3 L, Accessory, Delta Bathsafety Angular Modern Decor, Matte Black
Mfr # 41912-BL
Zoro # G0872367
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Type Accessory
- Finish Matte Black
- Width 15
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 41912-BL
- Zoro # G0872367
- UPC # 034449886871
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 3 |
Width | 15 |
Height | 3 |
Depth (In.) | 3 |
Overall Height (In.) | 3 |
Overall Width (In.) | 15 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Bathsafety Angular Modern Decor |
Type | Accessory |
Finish | Matte Black |
Weight | 2.9 lb |
Series | BathSafety |
Function | Bath Safety |
Mfr. Series | Excluded |
Description
Delta Bathsafety Angular Modern Decor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 2 1/2 in Overall Long, Threaded on Both Ends (T4BND04)
- ANVIL Female NPT x Female NPT x Female NPT x Female NPT Forged Steel Cross (0361236805)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 1/2" Tube Size, Black (ZUSA-TF-PTC-132)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., On-Off, 24VAC (VA9203-BGA-2)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Champagne Bronze (41918-CZ)
- DELTA 2.84 L, Accessory, Pivotal 42", Cntmp DecrGrbBr MtB, Matte Black (41842-BL)
- DELTA 3.5 L, Grab bar, Matte Black (41836-BL)
- DELTA Delta Commercial Other: 1-1/2" X 24" Ada Grab Bar, Concealed Mounting (40124-SS)
- DELTA Bathsafety 42"" Traditional Decorative Ada Grab Bar (41642-SS)
- DELTA 3 L, Grab bar, Stainless (41918-SS)
- MOEN Home Care Peened 42" concealed screw grab bar (LR8942P)
- Delta Bathroom Safety Bars and Chairs