Shop All Bathroom Safety Bars and Chairs
Delta
3 L, Accessory, BathSafty 36", ModrnDecor GrbBr VBrnz, Venetian Bronze
Mfr # 41936-RB
Zoro # G8805951
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Type Accessory
- Standards ADA Compliant, ICC/ANSI A117.1
- Width 39
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 41936-RB
- Zoro # G8805951
- UPC # 034449715713
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 3 |
Width | 39 |
Height | 3 |
Depth (In.) | 3 |
Bar Length | 36" |
Overall Height (In.) | 3 |
Overall Width (In.) | 39 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Finish | Venetian Bronze |
Type | Accessory |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Mounting Type | Wall |
Weight Capacity | 500 lb. |
Item | BathSafty 36",ModrnDecor GrbBr VBrnz |
Includes | Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor |
Weight | 5.2 lb |
Series | BathSafety |
Function | Bath Safety |
Mfr. Series | Excluded |
Description
BathSafty 36 In.,ModrnDecor GrbBr VBrnz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Chrome (KMM101CH)
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-203-001)
- ANVIL 2" Flanged Cast Iron Flange Union Class 125 (0308301209)
- BLACK SWAN PTFE Tape-Gray Stainls Stl-China 3/4X520 (02154)
- DELTA 3 L, Accessory, Anglar ModrnDecor, ADA Grab Bar, 12", Venetian Bronze (41912-RB)
- DELTA 3 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, 41924-RB, Venetian Bronze (41924-RB)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Venetian Bronze (41918-RB)
- DELTA 3 L, Accessory, Anglar ModrnDecor, ADA Grab Bar, 12", Chrome (41912)
- DELTA 3 L, Accessory, Delta Bathsafety Angular Modern Decor, Matte Black (41924-BL)
- DELTA 36" L, Contemporary, BathSafty 36", Cntmp DecrGrbBr MtB, Matte Black (41836-BL)
- SILVER SAGE 34-13/16" L, Contemporary, Brass, Grab Bar, Oil Rubbed Bronze (GDR814325)
- Delta Bathroom Safety Bars and Chairs