Shop All Bathroom Safety Bars and Chairs
Delta
3 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Polished Nickel
Mfr # 41936-PN
Zoro # G8310677
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Finish Polished Nickel
- Type Accessory
- Standards ADA Compliant, ICC/ANSI A117.1
- Width 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 41936-PN
- Zoro # G8310677
- UPC # 034449724388
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 3 |
Width | 39 |
Height | 3 |
Depth (In.) | 3 |
Bar Length | 36" |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Height (In.) | 3 |
Overall Width (In.) | 39 |
Details
Finish | Polished Nickel |
Type | Accessory |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Mounting Type | Wall |
Weight Capacity | 500 lb. |
Item | Anglar,ModrnDecor,ADA,Grab Bar |
Includes | Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor |
Series | BathSafety |
Weight | 5.2 lb |
Function | Bath Safety |
Mfr. Series | Excluded |
Description
Anglar,ModrnDecor,ADA,Grab Bar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Water Heater Pan, 28 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP28-Und P3)
- BELL & GOSSETT 3/4", FNPT x FNPT, Cast Brass, Y Strainer, 400 psi WOG, 300 psi WSP (420C - 3/4)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-8-8)
- PARKER 3/16" Compression x 1/8" FNPT Brass Connector 10PK (66C-3-2)
- DELTA 3 L, Grab bar, Champagne Bronze (41918-CZ)
- DELTA 3.38 L, Accessory, BathSafty 42", Trans DecrGrbBr CBrnz, Champagne Bronze (41742-CZ)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Chrome (41918)
- DELTA Bathsafety 42"" Traditional Decorative Ada Grab Bar (41642-SS)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Venetian Bronze (41918-RB)
- DELTA 3 L, Grab bar, Polished Nickel (41612-PN)
- KOHLER 20-13/16" L, Traditional, Metal, Traditional 18" Grab Bar (10541-BN)
- Delta Bathroom Safety Bars and Chairs