Shop All Bathroom Safety Bars and Chairs
Delta
3 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Chrome
Mfr # 41936
Zoro # G8782477
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Type Accessory
- Standards ADA Compliant, ICC/ANSI A117.1
- Width 39
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 41936
- Zoro # G8782477
- UPC # 034449715690
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 3 |
Width | 39 |
Height | 3 |
Bar Length | 36" |
Details
Finish | Chrome |
Type | Accessory |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Mounting Type | Wall |
Weight Capacity | 500 lb. |
Item | Anglar,ModrnDecor,ADA,Grab Bar |
Includes | Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor |
Function | Bath Safety |
Mfr. Series | Excluded |
Series | BathSafety |
Description
Anglar,ModrnDecor,ADA,Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 100m, PK20 (255175-75)
- AEROCEL Self-Seal Insulation, Rubber, 2-3/8"x 3/4" Wall (748-AC23834SSPT)
- KEENEY MFG 1/2" FIP x 3/8" OD Quarter Turn Angle Valve, Chrome (PP51PCLF)
- ZORO SELECT 90 Long Radius Elbow, 304 SS, 6 in (4381009680)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Chrome (41918)
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Chrome (41942)
- DELTA 3 L, Accessory, Anglar ModrnDecor, ADA Grab Bar, 12", Chrome (41912)
- DELTA BAR GRAB RESDNTL 9"" WHIT (DF509W)
- DELTA 3 L, Accessory, BathSafty 36", AnglrDeorGrbBr Stinles, Stainless (41936-SS)
- DELTA 3.38 L, Accessory, BathSafty 42", Trans DecrGrbBr CBrnz, Champagne Bronze (41742-CZ)
- KINGSTON BRASS 18.81 L, Contemporary, Brass, DR414160 Manhattan 16" Decorative 1-1/4" OD Grab Bar, Matte Black (DR414160)
- Delta Bathroom Safety Bars and Chairs