Shop All Bathroom Safety Bars and Chairs
Delta
3 L, Accessory, Anglar ModrnDecor, ADA Grab Bar, 12", Stainless
Mfr # 41912-SS
Zoro # G8781661
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Type Accessory
- Standards ADA Compliant, ICC/ANSI A117.1
- Width 15
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 41912-SS
- Zoro # G8781661
- UPC # 034449715607
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 3 |
Width | 15 |
Height | 3 |
Depth (In.) | 3 |
Bar Length | 12" |
Overall Width (In.) | 15 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Height (In.) | 3 |
Details
Finish | Stainless |
Type | Accessory |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Mounting Type | Wall |
Weight Capacity | 500 lb. |
Item | Anglar ModrnDecor,ADA Grab Bar,12" |
Includes | Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor |
Weight | 2.8 lb |
Series | BathSafety |
Mfr. Series | Excluded |
Function | Bath Safety |
Description
Anglar ModrnDecor,ADA Grab Bar,12 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 Inch Comp x 1/2 Inch FIP x 48 Inch Long Stainless Steel Faucet Riser (4401446)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF40601)
- KOHLER Washer, Dished (1145546)
- ZORO SELECT Cam and Groove Coupling, 4", Aluminum, For Hose I.D.: 3 in (PLE58)
- DELTA 6.75 L, Grab bar, Champagne Bronze (41636-CZ)
- DELTA 3.5 L, Grab bar, Stainless (41718-SS)
- DELTA GRAB BAR ANCHOR 5.5"" (DF549)
- DELTA 3.5 L, Grab bar, Matte Black (41836-BL)
- DELTA 3 L, Grab bar, Stainless (41624-SS)
- DELTA 3 L, Grab bar, Champagne Bronze (41918-CZ)
- DREAMLINE DreamLine SHST-01-TK DreamLine Folding Shower Seat. Natural Teak Wood (SHST-01-TK)
- Delta Bathroom Safety Bars and Chairs