Shop All Bathroom Sink Faucets
Delta
3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Matte Black
Mfr # T5799-BLWL
Zoro # G4022284
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3-hole 8" wall installation
- Finish Matte Black
- Handle Type Two Handle Lever
- Weight 9.34 lb
- Overall Width (In.) 7.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T5799-BLWL
- Zoro # G4022284
- UPC # 34449843966
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Overall Width (In.) | 7.88 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 2.25 |
Depth (In.) | 11.5 |
Length | 11.5 |
Width | 7.88 |
Height | 2.25 |
Details
Number of Holes | 3-hole 8" wall installation |
Finish | Matte Black |
Handle Type | Two Handle Lever |
Weight | 9.34 lb |
Item | Wall-Mount Tub Filler Faucet |
Series | Pivotal™ |
Type | Faucet |
Valve Type | Ceramic valve |
Handle | Two Handle Lever |
Function | Tub Filler |
Mfr. Series | Excluded |
Description
Delta Pivotal Two Handle Wall Mounted Tub Filler Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 1-1/2In, 30psi, Bronze (1060705)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 1m, PK20 (KE1K3S-75)
- PARKER 1/4" Compression x 3/8" MNPT Male Connector (P6MC4)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (701042741)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B2510LF-PPU)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Chrome (T4759-FL)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Champagne Bronze (T5759-CZWL)
- DELTA 22 (590-PALGHDF)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Matte Black (567LF-BLMPU)
- DELTA 591Tp Prox Faucet, Battery Power, 0.5Gpm Laminar (591TPA1250)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (527-GN8AE3-317ABCP)
- Delta Bathroom Sink Faucets & Accessories