Shop All Bathroom Sink Faucets
Delta
3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Matte Black
Mfr # T5776-BLWL
Zoro # G4025154
Free Shipping & Returns
$849.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3-hole 8" wall installation
- Handle Type Two Handle Lever
- Weight 6.0 lb
- Spout Length 12
- Depth (In.) 12.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T5776-BLWL
- Zoro # G4025154
- UPC # 34449883610
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 12 |
Depth (In.) | 12.72 |
Overall Width (In.) | 14.06 |
Overall Height (In.) | 3.5 |
Width | 14.06 |
Length | 12.72 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 3.5 |
Details
Number of Holes | 3-hole 8" wall installation |
Finish | Matte Black |
Handle Type | Two Handle Lever |
Weight | 6.0 lb |
Item | Wall-Mount Tub Filler Faucet |
Series | Stryke® |
Type | Faucet |
Handle | Two Handle Lever |
Function | Tub Filler |
Mfr. Series | Excluded |
Description
Delta Stryke Wall Mounted Tub Filler Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Toilet Seat, Plastic Hinges, White, With Cover, D-Shaped, White (0067390000)
- WEBSTONE 1/2" Flanged 3-Way Brass Ball Valve (40402)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318905403)
- SLOAN Sloan WETS2000.1015 Manual Flush Elongated Toilet 1.28 GPF (20001014)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Chrome (T5776-WL)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Champagne Bronze (T5776-CZWL)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Stainless (T5776-SSWL)
- DELTA 3-hole 8-16" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T3576LF-CZWL)
- DELTA Single Handle Laboratory Specialty Faucet, Chrome (W6629DW)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Matte Black (3568LF-BLMPU)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2538-MPU-DST)
- Delta Bathroom Sink Faucets & Accessories