Shop All Bathroom Sink Faucets
Delta
3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Chrome
Mfr # T5776-WL
Zoro # G4022004
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3-hole 8" wall installation
- Handle Type Two Handle Lever
- Weight 6.0 lb
- Overall Height (In.) 3.5
- Overall Width (In.) 14.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T5776-WL
- Zoro # G4022004
- UPC # 34449883580
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Overall Height (In.) | 3.5 |
Overall Width (In.) | 14.06 |
Height | 3.5 |
Depth (In.) | 12.72 |
Width | 14.06 |
Length | 12.72 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 12 |
Details
Number of Holes | 3-hole 8" wall installation |
Finish | Chrome |
Handle Type | Two Handle Lever |
Weight | 6.0 lb |
Type | Faucet |
Series | Stryke® |
Item | Wall-Mount Tub Filler Faucet |
Function | Tub Filler |
Handle | Two Handle Lever |
Mfr. Series | Excluded |
Description
Delta Stryke Wall Mounted Tub Filler Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12311)
- ADVANTAGE CONTROLS 2 Gal. Dome Bottom By Pass Feeder, 300 PSI, 200 Fegrees F (BF-02D2)
- KOHLER Elate 1/4 Bath Door 56 3/4 X 59 5/8 (707609-6G79-BL)
- SPEARS Stop and Waste Valve, 3/4 In, Slip (8422W-007)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Matte Black (T5776-BLWL)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Stainless (T5776-SSWL)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (15999-DST)
- DELTA 22 (590-PALGHDF)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Polished Nickel (3597LF-PNMPU)
- DELTA 4" Deck-Mount Faucet, 2 Handles (27C4974)
- DELTA Dual Handle 4" Mount, 2 or 3-hole 4" installation Hole Laundry Specialty Faucet, Chrome (2131LF)
- Delta Bathroom Sink Faucets & Accessories