Shop All Bathroom Sink Faucets
Delta
3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Champagne Bronze
Mfr # T5776-CZWL
Zoro # G4021830
Free Shipping & Returns
$926.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3-hole 8" wall installation
- Handle Type Two Handle Lever
- Weight 7.18 lb
- Overall Width (In.) 14.06
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T5776-CZWL
- Zoro # G4021830
- UPC # 34449883528
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Overall Width (In.) | 14.06 |
Spout Length | 12 |
Width | 14.06 |
Overall Height (In.) | 3.5 |
Height | 3.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 12.72 |
Length | 12.72 |
Details
Number of Holes | 3-hole 8" wall installation |
Finish | Champagne Bronze |
Handle Type | Two Handle Lever |
Weight | 7.18 lb |
Type | Faucet |
Item | Wall-Mount Tub Filler Faucet |
Series | Stryke® |
Handle | Two Handle Lever |
Mfr. Series | Excluded |
Function | Tub Filler |
Description
Delta Stryke Wall Mounted Tub Filler Champagne Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch X 4 Inch SCH 80 PVC Nipple (6620053)
- ZORO SELECT 3/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (1LBL1)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8345G001)
- LEGEND VALVE 1" T/S -15 Y-STRAINER GASKET (900-108)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Matte Black (T5776-BLWL)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Chrome (T5776-WL)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Stainless (T5776-SSWL)
- DELTA 3-hole 8-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze (35776-CZMPU-DST)
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-LPU)
- DELTA Single Handle Single Hole Mount, 1 Hole Centerset Lavatory Faucet, Chrome (22C551)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (527-GN8AE3-317ABCP)
- Delta Bathroom Sink Faucets & Accessories