Shop All Bathroom Sink Faucets
Delta
3-hole 8-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze
Mfr # 35776-CZMPU-DST
Zoro # G4047240
Free Shipping & Returns
$541.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3-hole 8-16" installation
- Finish Champagne Bronze
- Handle Type Two Handle Lever
- Weight 5.232 lb
- Overall Height (In.) 6.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 35776-CZMPU-DST
- Zoro # G4047240
- UPC # 34449886604
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Overall Height (In.) | 6.78 |
Height | 6.78 |
Spout Length | 4-13/16 |
Overall Width (In.) | 11.34 |
Length | 5.84 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 5.84 |
Width | 11.34 |
Details
Number of Holes | 3-hole 8-16" installation |
Finish | Champagne Bronze |
Handle Type | Two Handle Lever |
Weight | 5.232 lb |
Flow Rate (GPM) | 1.2 |
Type | Faucet |
CEC Compliant | T |
Item | Widespread Lavatory Faucet |
Series | Stryke® |
Valve Type | DIAMOND(TM) Seal Valve |
GPM | 1.2 |
Handle | Two Handle Lever |
Function | Lavatory |
Mfr. Series | DiamondValve |
Description
Delta Stryke Widespread Faucet Champagne Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWERSCAPE CB38300MB Complement 30" Bullnose Bathroom Supply Line, Matte Black (CB38300MB)
- ELKAY Elkay Assy -Filter & Bracket (51469C)
- PARKER 1/4" Compression x 3/8" FNPT Connector (P6FC4)
- MOEN PUSH DOWN DRN SERV KIT (186479)
- DELTA 3-hole 8-16" installation Hole Wall-Mount Lavatory Faucet, Stainless (T3576LF-SSWL)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (568LF-SSMPU)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (597LF-SSMPU)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet (35999LF-RB)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (568LF-MPU)
- DELTA Contemporary Floor Mount Tub Filler Trim (T4759-FL)
- KIBI Pyramid II Bathroom Sink 8" Widespread Faucet with Drain Assembly (KBF1022BG)
- Delta Bathroom Sink Faucets