Shop All Bathroom Sink Faucets
Delta
3-hole 6-16" installation Hole Widespread Lavatory Faucet, Venetian Bronze
Mfr # 3553LF-RB
Zoro # G4040609
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3-hole 6-16" installation
- Handle Type Two Handle Lever
- Weight 5.5 lb
- Height 6.38
- Valve Type Washerless stem cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 3553LF-RB
- Zoro # G4040609
- UPC # 34449658232
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 6.38 |
Length | 6.16 |
Overall Width (In.) | 10 |
Width | 10 |
Overall Height (In.) | 6.38 |
Depth (In.) | 6.16 |
Spout Length | 4-25/32 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Number of Holes | 3-hole 6-16" installation |
Finish | Venetian Bronze |
Handle Type | Two Handle Lever |
Weight | 5.5 lb |
Item | Widespread Lavatory Faucet |
Valve Type | Washerless stem cartridge |
Type | Faucet |
Series | Vero® |
Flow Rate (GPM) | 1.20 |
CEC Compliant | T |
GPM | 1.20 |
Mfr. Series | NoLeadBrass |
Function | Lavatory |
Handle | Two Handle Lever |
Description
Delta Vero Two Handle Widespread Bathroom Faucet Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Elbow - 3/4" x 1/2" FNPT (ZUSA-PF-296)
- COLDER Inline Insert, Acetal, Straight-Through (PLC20004)
- FERNCO SHOWER DRAIN CNNCTR 2 in. (PSD-210)
- KOHLER Archer Receptor, 60X36 Low Threshold (9479-7)
- DELTA Trinsic Escutcheon Stainless (RP100091SS)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (516LF-HGMHDF)
- DELTA Delta Commercial 26C3: Two Handle 8" Cast Deck Mount Faucet (26C3944)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet (35999LF-RB)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome (DEMD-312LF)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B2510LF)
- DELTA Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Chrome (B2596LF)
- Delta Bathroom Sink Faucets & Accessories