Shop All Bathroom Sink Faucets
Delta
3-hole 6-16" installation Hole Widespread Lavatory Faucet, Polished Nickel
Mfr # 3595LF-PNMPU-LHP
Zoro # G7743119
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3-hole 6-16" installation
- Finish Polished Nickel
- Handle Type Two Handle LHP
- Weight 5.45 lb
- Valve Type Washerless stem cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 3595LF-PNMPU-LHP
- Zoro # G7743119
- UPC # 034449681902
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 6.69 |
Length | 7.5 |
Spout Length | 5-17/32 |
Depth (In.) | 7.5 |
Overall Width (In.) | 6.69 |
Height | 4.03 |
Overall Height (In.) | 4.03 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Number of Holes | 3-hole 6-16" installation |
Finish | Polished Nickel |
Handle Type | Two Handle LHP |
Weight | 5.45 lb |
Valve Type | Washerless stem cartridge |
CEC Compliant | T |
Flow Rate (GPM) | 1.20 |
Type | Faucet |
Series | Cassidyâ„¢ |
Item | Widespread Lavatory Faucet |
Mfr. Series | NoLeadBrass |
Function | Lavatory |
Handle | Two Handle LHP |
GPM | 1.20 |
Description
Two Handle Widespread Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" GALV SIDE OUTLET ELBOW (352-055C)
- NEWPORT BRASS Single Hole Vessel Faucet in Forever Brass, Pvd (1203-1/01)
- FRIGIDAIRE WATER FLTR REFRGTR 125G (FPPWFU01)
- PLUMB PAK Toilet Seat Bumpers (PP836-41)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (3568LF-MPU)
- DELTA 22 (590-PALGHDF)
- DELTA CHR 2Lev Lav Faucet (25996LF-ECO)
- DELTA Delta Commercial 26C3: Two Handle 8" Cast Deck Mount Faucet (26C3944)
- DELTA 4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Matte Black (T4759-BL)
- DELTA 590Tp Prox Faucet, Less Power Daisychain, 0.5Gpm Laminar (590TPA2150-LP)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Stainless (T5759-SSWL)
- Delta Bathroom Sink Faucets