Shop All Bathroom Sink Faucets
Delta
3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome
Mfr # 3595LF-MPU-LHP
Zoro # G7742705
product price: $315.39
/ea
Free Shipping & Returns
$315.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3-hole 6-16" installation
- Finish Chrome
- Handle Type Two Handle LHP
- Weight 5.06 lb
- Valve Type Washerless stem cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 3595LF-MPU-LHP
- Zoro # G7742705
- UPC # 034449681865
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 6.69 |
Depth (In.) | 7.5 |
Spout Length | 5-17/32 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 4.03 |
Overall Width (In.) | 6.69 |
Length | 7.5 |
Overall Height (In.) | 4.03 |
Details
Number of Holes | 3-hole 6-16" installation |
Finish | Chrome |
Handle Type | Two Handle LHP |
Weight | 5.06 lb |
Valve Type | Washerless stem cartridge |
Series | Cassidyâ„¢ |
CEC Compliant | T |
Flow Rate (GPM) | 1.20 |
Type | Faucet |
Item | Widespread Lavatory Faucet |
GPM | 1.20 |
Mfr. Series | NoLeadBrass |
Function | Lavatory |
Handle | Two Handle LHP |
Description
Two Handle Widespread Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEP-UP RELIEF Extra-wide shower chair 26 in. (ST97518)
- ZORO SELECT 22-1/2 Street Elbow, 2 In Hub x Spigot (1WJF9)
- CUSH-A-NATOR Cushioned Clamp, HT, 2-3/8 in. Tube, Steel (HT38)
- SHARKBITE MAX Check Valve (UR2016)
- DELTA Delta Commercial 26C3: Two Handle 8" Cast Deck Mount Faucet (26C3944)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (2538-SSMPU-DST)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (25999LF-SS)
- DELTA Two Handle Wall Mounted Tub Filler (T5799-BLWL)
- DELTA Manual 4" Mount, 2 or 3 Hole Bathroom Faucet (2500LF)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (3568LF-MPU)
- ZURN Battery Powered Faucet (Z6920-XL-ADM.0031)
- Delta Bathroom Sink Faucets & Accessories