Shop All Bathroom Sink Faucets
Delta
3-hole 6-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze
Mfr # 3553LF-CZ
Zoro # G4043625
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3-hole 6-16" installation
- Handle Type Two Handle Lever
- Weight 5.5 lb
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Height 6.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 3553LF-CZ
- Zoro # G4043625
- UPC # 34449658225
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 6.38 |
Length | 6.16 |
Overall Width (In.) | 10 |
Depth (In.) | 6.16 |
Overall Height (In.) | 6.38 |
Spout Length | 4-25/32 |
Width | 10 |
Details
Number of Holes | 3-hole 6-16" installation |
Finish | Champagne Bronze |
Handle Type | Two Handle Lever |
Weight | 5.5 lb |
Type | Faucet |
CEC Compliant | T |
Flow Rate (GPM) | 1.20 |
Series | Vero® |
Valve Type | Washerless stem cartridge |
Item | Widespread Lavatory Faucet |
GPM | 1.20 |
Mfr. Series | NoLeadBrass |
Handle | Two Handle Lever |
Function | Lavatory |
Description
Delta Vero Two Handle Widespread Bathroom Faucet Champagne Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN W550.OG.40mm Cell Pk 10 (FD2378-NH2-H)
- NVENT CADDY One Piece Pipe Clip, 3/4 In, 250 lb Max (CD1B37CP)
- WATTS Water Pressure Reducing Valve, 1 In. (1 LFU5B-Z3)
- WATTS Push-to-Connect, Threaded Female Adapter, 1/2 in Tube Size, Polysulfone, White (3510-1008)
- DELTA LAV FAUCET 1H CHRM W/PU (B510LF-PPU-ECO)
- DELTA 4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Stainless (T4759-SS)
- DELTA Delta Commercial Demd: Electronic Solar Bathroom Faucet (DEMD-320LF)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Lavatory Faucet, Venetian Bronze (T3597LF-RBWL)
- DELTA Manual 3-hole 8" installation Hole Deck-Mount Kitchen Faucet, Chrome (2100LF)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Stainless (559HA-SS-DST)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385008.002)
- Delta Bathroom Sink Faucets