Shop All Bathroom Sink Faucets
Delta
3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome
Mfr # P241LF
Zoro # G8784349
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3-hole 4" installation
- Finish Chrome
- Handle Type Two Handle Blade
- Weight 1.609 lb
- Valve Type Washerless stem cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # P241LF
- Zoro # G8784349
- UPC # 034449652483
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 4 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 5.78 |
Overall Width (In.) | 6.78 |
Overall Height (In.) | 3 |
Details
Number of Holes | 3-hole 4" installation |
Finish | Chrome |
Handle Type | Two Handle Blade |
Weight | 1.609 lb |
Item | Centerset Lavatory Faucet |
Valve Type | Washerless stem cartridge |
CEC Compliant | T |
Flow Rate (GPM) | 1.2 |
Series | Core |
Description
Core 2 Hdl Bathroom Fct P241LF Chr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (SF2200-4)
- WESTBRASS 1/2" x 4" IPS pipe nipple in Polished brass (D12104-01)
- JONES STEPHENS Polished Brass PVD Quarter Turn Angle Stop 1/2" FIP x 3/8" OD (S4202PB)
- ZORO SELECT NSF Clear PVC Tubing -1" ID x 1-1/4, 3A (ZUSA-HT-2262)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Champagne Bronze (T5759-CZWL)
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-LPU)
- DELTA Single Handle Laboratory Specialty Faucet, Chrome (W6629DW)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Lavatory Faucet, Venetian Bronze (T3597LF-RBWL)
- DELTA Dual Handle 8" - 16" Mount, 4-hole 8-16" installation Hole Chrome (T4705)
- DELTA Two Handle Widespread Bathroom Faucet wi (3564-RBMPU-DST)
- DELTA Trinsic Escutcheon Champagne Bronze (RP100091CZ)
- Delta Bathroom Sink Faucets & Accessories