Shop All Bathroom Sink Faucets
Delta
3-hole 4-16" installation Hole Widespread Lavatory Faucet, Venetian Bronze
Mfr # 3559-RBMPU-DST
Zoro # G4037063
product price: $406.70
/ea
Free Shipping & Returns
$406.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3-hole 4-16" installation
- Handle Type Two Handle Lever
- Weight 5.463 lb
- Overall Width (In.) 22
- Flow Rate (GPM) 1.20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 3559-RBMPU-DST
- Zoro # G4037063
- UPC # 34449686372
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Overall Width (In.) | 22 |
Overall Height (In.) | 7.75 |
Depth (In.) | 6.5 |
Spout Length | 5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Number of Holes | 3-hole 4-16" installation |
Finish | Venetian Bronze |
Handle Type | Two Handle Lever |
Weight | 5.463 lb |
Flow Rate (GPM) | 1.20 |
CEC Compliant | T |
Item | Widespread Lavatory Faucet |
Series | Trinsic |
Valve Type | DIAMOND(TM) Seal Valve |
Description
Delta Trinsic Two Handle Widespread Bathroom Faucet Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1387361 Threshold 60 (1387362-01-BDX)
- FLEXTRON Gas Line Hose 1/2'' O.D.x30'' Len 3/8" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC38-30I)
- LEGEND VALVE 3/4" X 8" BLACK NIPPLE (355-092E)
- K-FLEX USA 3-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048418)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless (3559-SSMPU-DST)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (3559-MPU-DST)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Stainless (35999LF-SS)
- DELTA Dual Handle Roman Tub, Stainless (T2705-SS)
- DELTA Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (520-DST)
- DELTA 590Tp Prox Faucet, Plug-In Power, 0.5Gpm Laminar (590TPA2150-PI)
- KOHLER Manual 8" Mount, Straight Spout Bathroom Faucet (K-800T20-5AKA-CP)
- Delta Bathroom Sink Faucets & Accessories