Shop All Shower & Bathtub Parts
Delta
3 Accessory, Grab Bar
Mfr # 41618-BL
Zoro # G4029494
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Finish Matte Black
- Type Accessory
- Width 21
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 41618-BL
- Zoro # G4029494
- UPC # 34449894685
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 3 |
Width | 21 |
Height | 3 |
Depth (In.) | 3 |
Overall Height (In.) | 3 |
Overall Width (In.) | 21 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Finish | Matte Black |
Type | Accessory |
Item | Grab Bar |
Weight | 2.894 lb |
Series | Other |
Function | Bath Safety |
Mfr. Series | Excluded |
Description
Delta Other Traditional Decorative ADA Garb Bar Matte Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Grohtherm Grt Smartcontrol Thm Trim Roun (29138EN0)
- ZORO SELECT Tubing, PVC, 3" I.D., 3-1/2" O.D. (ZUSA-HT-3089)
- KECKLEY 1" FNPT Stainless Steel Ball Valve Inline (BVS6THFSSPGSL-100)
- SLOAN Vaccum Breaker V600Aa Cp Vac Brkr 3/4 X 9 Pkg (3393004)
- DELTA Delta Electronic Base Assembly (RP92543)
- DELTA Delta Univ Shw Cmpnts Hand Shw Hose/Gskt (RP64157SS)
- DELTA Ashlyn 6-Setting 3-Port Diverter Trim Stainless (T11964-SS)
- DELTA Shower, Shwer, ArmFlang CeilMnt Ch (RP61058)
- DELTA Monitor(R) 17 Series Shower Trim (T17264-RB)
- DELTA Linden Monitor 17 Series Valve Only Trim (T17094)
- ROHL 12" REA Wall Mount Shower Arm (1475/12ULB)
- Delta Shower & Bathtub Parts