Shop All Bathroom Safety Bars and Chairs
Delta
2.84 L, Grab bar, Chrome
Mfr # 41842
Zoro # G707059810
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.84
- Finish Chrome
- Color Silver
- Width 45.5
- Height 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 41842
- Zoro # G707059810
- UPC # 34449815697
- Country of Origin Unknown
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 2.84 |
Width | 45.5 |
Height | 3.5 |
Details
Finish | Chrome |
Color | Silver |
Item | Grab bar |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plate, Tank (1112258)
- ZORO SELECT Reducing Tee, Galv Iron, 1In.x1In.x3/4In. (783YF0)
- GE Reverse Osmosis Replacement Membrane (FQROMF)
- WATCO Trip Lever Linkage W/O Overflow Plate (38660-BRS)
- DELTA 3 L, Accessory, Anglar ModrnDecor, ADA Grab Bar, 12", Venetian Bronze (41912-RB)
- DELTA 3.25 L, Accessory, Towel Bar Bath Hardware Accessory, Champagne Bronze (774240-CZ)
- DELTA 2.84 L, Accessory, Pivotal 42", Cntmp DecrGrbBr VBrnz, Venetian Bronze (41842-RB)
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Matte Black (41942-BL)
- DELTA Bar Grab Multi Grip Wht (DF585)
- DELTA Grab Bar Anchor - Non-Sd (DF548)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 36 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS36)
- Delta Bathroom Safety Bars and Chairs