Shop All Bathroom Safety Bars and Chairs
Delta
2.84 L, Grab bar, Champagne Bronze
Mfr # 41842-CZ
Zoro # G107059809
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Champagne Bronze
- Color Bronze
- Width 45.5
- Height 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 41842-CZ
- Zoro # G107059809
- UPC # 34449815710
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 2.84 |
Width | 45.5 |
Height | 3.5 |
Details
Finish | Champagne Bronze |
Color | Bronze |
Item | Grab bar |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Friction Ring F3 Friction Ring Sj 1-1/2 (5306058)
- GENUINE JOE Disposable Urinal Floor Mat, PK6 (85160)
- RINNAI Tile/Shingle Flashing Assembly 8/12 To 16/12 Pitch (50171954)
- AMERICAN STANDARD Rim Guard, For Floor Mount Service Sink (7832504.075)
- DELTA 3 L, Accessory, Tradit, Decorative, ADA, Grab Bar, Chrome (41642)
- DELTA 2.84 L, Accessory, Pivotal 42", Cntmp DecrGrbBr VBrnz, Venetian Bronze (41842-RB)
- DELTA 3.25 L, Accessory, Towel Bar Bath Hardware Accessory, Champagne Bronze (774240-CZ)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Champagne Bronze (41918-CZ)
- DELTA GRAB BAR ANCHOR 5.5"" (DF549)
- DELTA BAR GRAB-16"" (DF516PC)
- CLEAN GO PET Clean Go Pet ZW11012 Grip n Grab Scoop (ZW11012)
- Delta Bathroom Safety Bars and Chairs