Shop All Bathroom Safety Bars and Chairs
Delta
2.84 L, Accessory, Delta Pivotal, 42", Contemporary Decorativ, Chrome
Mfr # 41842
Zoro # G0872516
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.84
- Finish Chrome
- Type Accessory
- Width 45.5
- Height 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 41842
- Zoro # G0872516
- UPC # 034449815697
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 2.84 |
Width | 45.5 |
Height | 3.5 |
Details
Finish | Chrome |
Type | Accessory |
Item | Delta Pivotal,42",Contemporary Decorativ |
Function | Bath Safety |
Series | Pivotalâ„¢ |
Mfr. Series | Excluded |
Description
Delta Pivotal,42 In.,Contemporary Decorativ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Gruvlok Grooved Fitting Gasket, 4 in Nominal, EPDM, Domestic (G400E)
- ELKAY Elkay Kit - Frz Resist Push Button (98901C)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 1/2 in. CPVC Straight Adapter (EPXCPVC12)
- APOLLO VALVES 3/4" SAE Bronze Ball Valve Inline (7790401)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Venetian Bronze (41918-RB)
- DELTA 2.84 L, Accessory, Pivotal 42", Cntmp DecrGrbBr MtB, Matte Black (41842-BL)
- DELTA 3 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, 41924-CZ, Champagne Bronze (41924-CZ)
- DELTA 3 L, Grab bar, Venetian Bronze (41918-RB)
- DELTA 2.84 L, Accessory, Contemporary, 42", Decor Grab Bar, Champagne Bronze (41842-CZ)
- DELTA 3 L, Accessory, Delta Bathsafety Angular Modern Decor, Matte Black (41936-BL)
- HASTINGS HOME Hastings Home Bamboo Shower Seat, Bench and Shelf (432322OJG)
- Delta Bathroom Safety Bars and Chairs