Shop All Bathroom Safety Bars and Chairs
Delta
27.5 L, Faucet, Adjust, Silde Grab Bar, Assemb wElbow, Venetian Bronze
Mfr # 51600-RB
Zoro # G8311681
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27.5
- Mounting Type Wall
- Type Faucet
- Standards ADA Compliant, ASME A112.18.1/CSA B125.1, ICC / ANSI A117.1
- Finish Venetian Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 51600-RB
- Zoro # G8311681
- UPC # 034449855808
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 27.5 |
Width | 4.88 |
Height | 6.63 |
Depth (In.) | 27.5 |
Bar Length | 24" |
Overall Width (In.) | 4.88 |
Overall Height (In.) | 6.63 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Adjust,Silde Grab Bar,Assemb wElbow |
Mounting Type | Wall |
Type | Faucet |
Standards | ADA Compliant, ASME A112.18.1/CSA B125.1, ICC / ANSI A117.1 |
Finish | Venetian Bronze |
Weight Capacity | 500 lb. |
Includes | Adjustable Hand Shower Mount, Set of Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws, Shower Install Tool, Wall Elbow, 60" to 82" Stretchable Hose |
Features | The Hand shower Mount Can be Moved Up or Down the 24" Bar, Making it the Perfect Shower Accessory for Families; The Angular Modern Design Allows You to Match Style and Functionality with Any Contemporary Delta Hand Shower; Venetian Bronze Offers a Smooth Contrast to Light Tones for a Beautiful Soothing Effect on Almost Any Space |
Series | Universal Showering Components |
Weight | 5.22 lb |
Function | Showering Component |
Mfr. Series | Excluded |
Description
Adjust,Silde Grab Bar,Assemb wElbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD H20Ption H2Option Dual Flush Elong 0.92, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, Elongated (2887.218.020)
- DIXON Global Type AA Spool Adapter, 1 in Nominal, Male Adapter End Style, Aluminum, Domestic (G100-AA-AL)
- T&S BRASS Handle, Chrome For - Part# Ts001638-45 (TS001638-45)
- CHICAGO FAUCET 2.2 gpm Aerated Outlet, 13/16"-27 Thread Size, Chrome, Brass (E12JKABCP)
- DELTA 2.84 L, Accessory, Pivotal 42", Cntmp DecrGrbBr MtB, Matte Black (41842-BL)
- DELTA Grab Bar Anchor - Non-Sd (DF548)
- DELTA 36" L, Contemporary, BathSafty 36", Cntmp DecrGrbBr MtB, Matte Black (41836-BL)
- DELTA 1.38 L, Showering Component, Chrome (U6500)
- DELTA 3 L, Accessory, Anglar ModrnDecor, ADA Grab Bar, 12", Chrome (41912)
- DELTA 3.5 L, Grab bar, Matte Black (41818-BL)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 16", Polished Chrome (GB2022-16PC)
- Delta Bathroom Safety Bars and Chairs