Shop All Bathroom Safety Bars and Chairs
Delta
2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Stainless
Mfr # 41942-SS
Zoro # G8310808
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Type Accessory
- Standards ADA Compliant, ICC/ANSI A117.1
- Width 45
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 41942-SS
- Zoro # G8310808
- UPC # 034449815666
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 2.75 |
Width | 45 |
Height | 3 |
Depth (In.) | 2.75 |
Bar Length | 42" |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 45 |
Overall Height (In.) | 3 |
Details
Finish | Stainless |
Type | Accessory |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Mounting Type | Wall |
Weight Capacity | 500 lb. |
Item | Anglar,ModrnDecor,ADA,Grab Bar |
Includes | Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor |
Features | Concealed Mounting for a Clean Look; Your New Grab Bar Coordinates with Many Delta Branded Fixtures and Competitive Bath Suites While Offering an Attractive Safety Feature in the Bath |
Series | Pivotal™ |
Weight | 5.468 lb |
Function | Bath Safety |
Mfr. Series | Excluded |
Description
Anglar,ModrnDecor,ADA,Grab Bar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Plastic Escutcheon Ring Split, 2", Pk12 (42-9040)
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In., Flange (2885-M 2)
- VIEGA Adapter (84260)
- PARKER Tubing, White, Shore D 50 to 65, 5/16" I.D. (101-0375031-NT-100)
- DELTA 3 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, 41924-SS, Stainless (41924-SS)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Stainless (41918-SS)
- DELTA 3 L, Accessory, BathSafty 36", AnglrDeorGrbBr Stinles, Stainless (41936-SS)
- DELTA 27.5 L, Faucet, Adjust, Silde Grab Bar, Assemb wElbow, Chrome (51600)
- DELTA 3 L, Accessory, Anglar ModrnDecor, ADA Grab Bar, 12", Chrome (41912)
- DELTA Delta Commercial Other: 1-1/2" X 48" Ada Grab Bar, Concealed Mounting (40148-SS)
- ZURN Pressure Reducing Valve 34-Nr3Xlp (34-NR3XLP)
- Delta Bathroom Safety Bars and Chairs