Shop All Bathroom Safety Bars and Chairs
Delta
2.72 L, Accessory, BathSafty 36", Cntmp DecrGrbBr VBrnz, Venetian Bronze
Mfr # 41836-RB
Zoro # G8803179
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Type Accessory
- Standards ADA Compliant, ICC/ANSI A117.1
- Width 39.5
- Dia 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 41836-RB
- Zoro # G8803179
- UPC # 034449715553
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 2.72 |
Width | 39.5 |
Height | 3.5 |
Depth (In.) | 2.72 |
Overall Width (In.) | 39.5 |
Bar Length | 36" |
Overall Height (In.) | 3.5 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Finish | Venetian Bronze |
Type | Accessory |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 500 lb. |
Item | BathSafty 36",Cntmp DecrGrbBr VBrnz |
Includes | Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor |
Weight | 4.78 lb |
Function | Bath Safety |
Mfr. Series | Other |
Series | BathSafety |
Description
BathSafty 36 In.,Cntmp DecrGrbBr VBrnz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERRIN & ROWE 12" Diameter Showerhead Single Function In Polished Nickel (U.5204PN)
- SLOAN 1.0/1.5 gpf, Single Flush, Urinal Flush Valve Retrofit Kit (G2 RESS-U)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- LEGEND VALVE 1-1/4"x1"x1" NL PEX TEE-F1960 (462-221NL)
- DELTA 30" L, Durable Brass, Adjustable, Glide Rail, Wall Bar, Chrome (55531)
- DELTA BAR GRAB-16"" (DF516PC)
- DELTA 2.75 L, Grab bar, Stainless (41824-SS)
- DELTA 3 L, Grab bar, Stainless (41912-SS)
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Matte Black (41942-BL)
- DELTA 3 L, Accessory, Anglar ModrnDecor, ADA Grab Bar, 12", Venetian Bronze (41912-RB)
- BRADLEY Reversible, Hinged, Phenolic, ADA Wall Mounted Shower Seat, matte (9569-000000)
- Delta Bathroom Safety Bars and Chairs