Shop All Faucet Aerators
Delta
2.2 gpm Aerator Repair Part Faucet, Chrome
Mfr # RP61342
Zoro # G3081479
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.2 gpm
- Fits Brand Delta
- Finish Chrome
- Flow Rate (GPM) 2.2
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP61342
- Zoro # G3081479
- UPC # 034449606509
- Country of Origin China
- Category Faucet Aerators
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Aerator Repair Part Faucet |
Flow Rate | 2.2 gpm |
Fits Brand | Delta |
Finish | Chrome |
Flow Rate (GPM) | 2.2 |
Type | Faucet |
CEC Compliant | F |
Series | Other |
Weight | 0.04 lb |
Mfr. Series | Excluded |
Function | Repair Part |
GPM | 2.2 |
Description
Delta Aerator,Porter/Windemere,2H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 5/8'' O.D.x12'' Len 1/2"x 3/4" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-12K)
- PARKER Tubing, Blue, Overall 100 ft L (95UM-10X1.75-TBL-0100)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 800)
- ZORO SELECT Pressure Regulator, Brass, 300 psi (30PT96)
- DELTA Delta Lahara Aerator - Water-Efficient w/ Wrench - 1.5 GPM (RP54977)
- DELTA Delta Compel Stream Shaper (RP73003)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Chrome (RP19754-1.2)
- DELTA Delta Woodhurst Aerator - 0.5 GPM (RP100072-0.5)
- DELTA 2.2 gpm Aerator Repair Part Faucet, White (RP32529WH)
- DELTA Delta Windemere Aerator (RP70191)
- NEOPERL 1 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass, 50 PK (5505304)
- Delta Faucet Aerators