Shop All Faucet Aerators
Delta
2.2 gpm Aerator Repair Part Faucet, Chrome
Mfr # RP46827
Zoro # G3076694
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.2 gpm
- Fits Brand Delta
- Finish Chrome
- Flow Rate (GPM) 2.2
- Weight 0.13 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP46827
- Zoro # G3076694
- UPC # 034449531320
- Country of Origin Germany
- Category Faucet Aerators
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Aerator Repair Part Faucet |
Flow Rate | 2.2 gpm |
Fits Brand | Delta |
Finish | Chrome |
Flow Rate (GPM) | 2.2 |
Weight | 0.13 lb |
Series | Talbott |
CEC Compliant | F |
Description
Delta Talbott Aerator, Chrome
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN SSPRY KIT (191929)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Reducing Coupling - 1/4" x 1/8" FNPT (ZUSA-PF-6885)
- TYGON Tubing, 8mm I.D., 15m, Clear, Flexible (ACF1S1506)
- ZORO SELECT 1-1/4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800125CG1000)
- DELTA 1.8 gpm Aerator Repair Part Faucet, Not Applicable (RP100315)
- DELTA Delta Lahara Aerator - Water-Efficient w/ Wrench - 1.5 GPM (RP54977)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP61342)
- DELTA Aerator - 1.2 GPM (RP54107OB-1.2)
- DELTA Delta Peerless Apex Aerator and wrench (RP93979-0.5)
- DELTA Aerator Repair Part Faucet, 1.2 gpm, Valdosta (RP84385-1.2)
- EZ-FLO EASTMAN 2 gpm Aerated Outlet, 5/16"-27, 55/64"-27 Thread Size, Chrome, Brass (30151LF)
- Delta Faucet Aerators