Shop All Widespread Bathroom Faucets
Delta
22
Mfr # 3599LF-PNMPU
Zoro # G7657463
product price: $522.41
/ea
Free Shipping & Returns
$522.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8
- Type Faucet
- Length 8.06
- Height 5.5
- Series Pivotal™
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 3599LF-PNMPU
- Zoro # G7657463
- UPC # 034449844499
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Width | 8 |
Length | 8.06 |
Height | 5.5 |
Details
Type | Faucet |
Item | Two Handle Widespread Bathroom Faucet |
Series | Pivotal™ |
Finish | Polished Nickel |
Function | Lavatory |
GPM | 1.20 |
Mfr. Series | Excluded |
Handle | Two Handle Lever |
Description
Two Handle Widespread Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" x 1" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310039805)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0075X4.00-7-6)
- ZORO SELECT 1-1/2" x 1" Male NPT x Male NPT Carbon Steel Extra Heavy Concentric Swage Nipple (0338025703)
- LEGEND VALVE 1-1/4 T-400 NO LEAD GATE VALVE (104-466NL)
- DELTA Windemere Two Handle Widespread Bathroom Faucet (B3596LF)
- DELTA Two Handle Widespread Bathroom Faucet (3599LF-BLMPU)
- DELTA Two Handle Widespread Bathroom Faucet (3552-PNMPU-DST)
- DELTA Two Handle Widespread Bathroom Faucet (3553LF)
- DELTA Nicoli Two Handle Widespread Bathroom Faucet (35749LF-CZ)
- DELTA Linden Two Handle Widespread Bathroom Faucet (3594-CZMPU-DST)
- MOEN Voss Two-Handle Bathroom Faucet in Matte Black (T6905BL)
- Delta Widespread Bathroom Faucets