Shop All Faucet Aerators
Delta
1.8 gpm Aerator Repair Part Faucet, Not Applicable
Mfr # RP100315
Zoro # G3073806
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.8 gpm
- Fits Brand Delta
- Flow Rate (GPM) 1.8
- Overall Width (In.) 2
- Series Everly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP100315
- Zoro # G3073806
- UPC # 034449888769
- Country of Origin China
- Category Faucet Aerators
Dimensions
Overall Width (In.) | 2 |
Overall Height (In.) | 2 |
Depth (In.) | 1 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Aerator Repair Part Faucet |
Flow Rate | 1.8 gpm |
Fits Brand | Delta |
Flow Rate (GPM) | 1.8 |
Series | Everly |
Weight | 0.022 lb |
CEC Compliant | T |
Description
Delta Everly Aerator/Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Plastic Faucet Assembly, 3/8" MNPT, For Oasis Water Coolers (133552-002)
- PARKER 1/2" Compression x 1/4" MNPT Brass 90 Degree Elbow 10PK (169CA-8-4)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Champagne Bronze (597LF-CZMPU)
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRU7)
- DELTA Delta Woodhurst Aerator - 0.5 GPM (RP100072-0.5)
- DELTA Aerator Repair Part Faucet, 1.75 gpm, Delta (RP70718)
- DELTA 22 (RP84376-1.2)
- DELTA Aerator Repair Part Faucet, 1 gpm, Delta (RP63886)
- DELTA Aerator Repair Part Faucet, 0.5 gpm, Delta (RP60730)
- DELTA Aerator - 1.2 GPM (RP70197OB-1.2)
- CHICAGO FAUCET Aerator, Econo-Flo, Leadfree For - Part# E2605Jkcp (E2605JKCP)
- Delta Kitchen Faucets & Accessories