Shop All Hand Soap Dispenser Refills
Delta
1600mL Lotion Hand Soap w/ Moisturizers, 27oz. Cartridge
Mfr # 060917A
Zoro # G0654687
product price: $31.99
/ea
Sold in multiples of 4 for $127.96
$127.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1600mL
- Color Blue
- Packaging Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 060917A
- Zoro # G0654687
- UPC # 55870313026
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1600mL |
Details
Item | Lotion Hand Soap w/ Moisturizers, 27oz. |
Color | Blue |
Packaging Type | Cartridge |
Description
Lotion Hand Soap w/ Moisturizers, 27oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Vacuum Tool Adapter (107409977)
- NOBLES/TENNANT SQUEEGEE SET - TAN/NEO, FITS TENNANT 222416, 222413 (223608)
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 1 qt. Trigger Spray Bottle, Alcohol, 12 PK (SS10003)
- TOUGH GUY Wire Scratch Brush, 7 in, 1 1/2 in trim, 1/2 in bristle length, 3x7 Rows, Plastic, 5 Pack (1VAG2)
- SPARTAN CHEMICAL PearLux 1 Gallon Hand Wash (323004)
- ZEP 2,500 mL Liquid Hand Cleaner Jug (99616)
- APPEAL 1 L Foaming General Purpose Hand Soap Cartridge (51228-04)
- RUBBERMAID COMMERCIAL Autofoam Hand Soap Refill, Lotion Soap with Moisturizer, Light Floral Scent, 1,000 mL Refill (FG750383)
- ATERRA 1 gal. Liquid Hand Soap Jug (12067)
- GOJO 5262-02 Luxury Foam Antibacterial Handwash 2000 ml refills Orange Blossom, 2PK (1227979)
- GOJO 1 gal Personal Soaps 2 PK (0955-02)
- Delta Hand Soap Dispenser Refills