Shop All Faucet Aerators
Delta
1.5 gpm Aerator Repair Part Faucet, Stainless
Mfr # RP64874SS
Zoro # G8803020
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Fits Brand Delta
- Finish Stainless
- Flow Rate (GPM) 1.50
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP64874SS
- Zoro # G8803020
- UPC # 034449660754
- Country of Origin Germany
- Category Faucet Aerators
Dimensions
Height | 0.63 |
Width | 0.63 |
Length | 0.5 |
Overall Height (In.) | 0.63 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 0.5 |
Overall Width (In.) | 0.63 |
Details
Item | Aerator Repair Part Faucet |
Flow Rate | 1.5 gpm |
Fits Brand | Delta |
Finish | Stainless |
Flow Rate (GPM) | 1.50 |
Type | Faucet |
Weight | 0.025 lb |
Series | Other |
CEC Compliant | T |
GPM | 1.50 |
Function | Repair Part |
Mfr. Series | DiamondValve |
Description
Aerator Water,EficintBEvrag1.5GPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEUNGS Cheungs 5129L-GV Galvanized Metal Bathtub - Large (5129L-GV)
- ZSI CushionedClampStrutMounted, TubeSz 1/2In (008NS012)
- KOHLER Flush Valve Kit (83093)
- DEWALT Press Jaws, 1/2" to 4", SS (DCE200200)
- DELTA Aerator - 1.2 GPM (RP70197-1.2)
- DELTA 1.5 gpm Aerator Repair Part Faucet, Not Applicable (RP52216)
- DELTA Other Water-Efficient Aerator - 1.5 Gpm (RP19754BB)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Stainless (RP61340SS-1.2)
- DELTA Delta Peerless Apex Aerator and wrench (RP93979-0.5)
- DELTA Aerator - 1.2 GPM (RP54107OB-1.2)
- NEOPERL 2.2 gpm Aerated Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (5501605)
- Delta Faucet Aerators