Shop All Faucet Aerators
Delta
1.5 gpm Aerator Repair Part Faucet, Oil Rubbed Bronze
Mfr # RP62152OB
Zoro # G3081883
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Fits Brand Porter
- Finish Oil Rubbed Bronze
- Type Faucet
- Flow Rate (GPM) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP62152OB
- Zoro # G3081883
- UPC # 034449624800
- Country of Origin China
- Category Faucet Aerators
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Aerator Repair Part Faucet |
Flow Rate | 1.5 gpm |
Fits Brand | Porter |
Finish | Oil Rubbed Bronze |
Type | Faucet |
Flow Rate (GPM) | 1.5 |
Weight | 0.075 lb |
Series | Porter® |
CEC Compliant | F |
Mfr. Series | Excluded |
GPM | 1.5 |
Function | Repair Part |
Description
Delta Porter Aerator, Oil Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 4 in Nominal, Female Coupler x FNPT End Style, 316 Stai (RD400EZ)
- ZORO SELECT 2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI01)
- ZORO SELECT 3/4" FNPT 304 SS Threaded Union (2UA98)
- ZORO SELECT Toilet Seat, With Cover, Plastic, Elongated, White (65903)
- DELTA 2.2 gpm Aerator Repair Part Faucet, White (RP32529WH)
- DELTA 1.5 gpm Aerator Repair Part Faucet, 15/16"-27 Male Thread Size, Chrome (RP19754)
- DELTA Aerator - 1.2 GPM (RP54107OB-1.2)
- DELTA Aerator Assembly, 1.2 gpm (RP70202BN-1.2)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Matte Black (RP61340BL-1.2)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Chrome (RP53347-1.2)
- LARSEN SUPPLY CO 15/16 Dual Chr Aerator (09-1013)
- Delta Kitchen Faucets & Accessories