Shop All Faucet Aerators
Delta
1.5 gpm Aerator Repair Part Faucet, Not Applicable
Mfr # RP52216
Zoro # G8783247
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Fits Brand Delta
- Standards ASME A112.18.1 / CSA B125.1
- Flow Rate (GPM) 1.50
- CEC Compliant F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP52216
- Zoro # G8783247
- UPC # 034449583183
- Country of Origin United States
- Category Faucet Aerators
Dimensions
Overall Width (In.) | 0.91 |
Overall Height (In.) | 0.59 |
Depth (In.) | 0.91 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Aerator Repair Part Faucet |
Flow Rate | 1.5 gpm |
Fits Brand | Delta |
Standards | ASME A112.18.1 / CSA B125.1 |
Flow Rate (GPM) | 1.50 |
CEC Compliant | F |
Series | Other |
Weight | 0.01 lb |
Description
Aerator,Water Efficient,1.5 GPM
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 2" TBE Brass Long Pipe Nipple PK10 (6AZE3)
- MOEN COMMERCIAL Manual, 4" Mount, Residential 3 Hole Low Arc Bathroom Faucet (8414)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-10-MA22)
- NVENT CADDY Copper Tubing Strut Clamp, Size 2 1/2 In (COPC0250CP)
- DELTA 0.5 gpm Aerator Repair Part Faucet, 13/16"-27 Thread Size (RP71111)
- DELTA 1.8 gpm Aerator Repair Part Faucet, Chrome (RP61893)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Brushed Nickel (RP62152BN)
- DELTA 1.5 gpm Aerator Repair Part Faucet, Oil Rubbed Bronze (RP62152OB)
- DELTA Aerator - 1.2 GPM (RP70197OB-1.2)
- DELTA Delta Aerator - 2.2 GPM (RP53998)
- MOEN Aerator Kit (40087OWB)
- Delta Faucet Aerators