Shop All Faucet Aerators
Delta
1.5 gpm Aerator Repair Part Faucet, 15/16"-27 Male Thread Size, Chrome
Mfr # RP19754
Zoro # G4124009
original price:
$11.19
9% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size Type Male
- Thread Size 15/16"-27 Male
- Flow Rate 1.5 gpm
- Flow Outlet Type Aerated
- Fits Brand Delta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP19754
- Zoro # G4124009
- UPC # 034449242653
- Country of Origin United States
- Category Faucet Aerators
Dimensions
Thread Size Type | Male |
Thread Size | 15/16"-27 Male |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Aerator Repair Part Faucet |
Flow Rate | 1.5 gpm |
Flow Outlet Type | Aerated |
Fits Brand | Delta |
Finish | Chrome |
Standards | ASME A112.18.1 / CSA B125.1 |
Flow Rate (GPM) | 1.5 |
Compliance | NSF/ANSI Standard 61 for Flow Rate |
Type | Faucet |
Stream | Aerated |
Weight | 0.035 lb |
CEC Compliant | F |
Series | Other |
Function | Repair Part |
GPM | 1.5 |
Mfr. Series | Excluded |
Description
Aerated Outlet, Thread Size Type Male, Thread Size 15/16 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards ASME A112.18.1, CSA B125.1, NSF 372, NSF 61
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNB20)
- MOEN M-Pact w/Bulk Pack Posi-Temp(R) 1/2" Ips Conn Pressure Balancing (62300)
- LEGEND VALVE 2 PORT SS MANIFOLD/ W PURGE (8330P-10-2)
- LEGEND VALVE 1" X 3-1/2" CHROME NIPPLE (311-105CP)
- DELTA Dryden Aerator - Water-Efficient - 1.2 GPM (RP52657-1.2)
- DELTA 0.5 gpm Aerator Repair Part Faucet, 13/16"-27 Thread Size (RP71111)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Brushed Nickel (RP61340BN-1.2)
- DELTA Aerator Repair Part Faucet, 1.2 gpm, Delta (RP54977-1.2)
- DELTA Delta Lahara Aerator - Water-Efficient w/ Wrench - 1.5 GPM (RP54977)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Brushed Nickel (RP62152BN)
- KOHLER Aerator Kit, 1.5 Gpm (1103466-CP)
- Delta Kitchen Faucets & Accessories