Shop All Kitchen Faucets
Delta
134 / 100 / 300 / 400 Series Single Handle Kitchen Faucet
Mfr # 120LF
Zoro # G206531800
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width 10.5
- Height 7.5
- Length (In.) 9.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 120LF
- Zoro # G206531800
- UPC # 34449694742
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 10.5 |
Height | 7.5 |
Length (In.) | 9.41 |
Details
Finish | Chrome |
Item | Kitchen Faucet |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Accessory H541Asd Rep Kit F/ I In H500,600 3/4 700 (3308853)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/8 in Pipe Size (8040H008)
- VIEGA Viega MegaPress cap, 1-1/2" (95405)
- WORLDWIDE SOURCING Bushing Galv Hex 3/8X1/4 (35-3/8X1/4G)
- DELTA 4" Mount, Commercial 3 Hole Single Handle Centerset Lav Faucet (B510LF)
- DELTA 134 / 100 / 300 / 400 Series Single Handle Bar / Prep Faucet (1903-SS-DST)
- DELTA Two Handle, Kitchen Faucet (P220LF)
- DELTA Operating in Stainless Steel Lined Sockets, 8" Mount, Commercial 3 or 4 Hole Kitchen Faucet (2497LF)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (4197-DST)
- DELTA Commercial 1 or 3 Hole Pull-Down Bar, Prep Faucet (9913-BL-DST)
- MOEN Align One-Handle Kitchen Faucet (7365)
- Delta Kitchen Faucets