Shop All Kitchen Faucets
Delta
134 / 100 / 300 / 400 Series Single Handle Bar / Prep Faucet
Mfr # 1903-SS-DST
Zoro # G406532560
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless
- Length (In.) 6.63
- Height 10
- Width 4.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 1903-SS-DST
- Zoro # G406532560
- UPC # 34449617369
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Length (In.) | 6.63 |
Height | 10 |
Width | 4.16 |
Details
Finish | Stainless |
Item | Kitchen Faucet |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. Push-To-Connect x 3/4 in. Push-To-Connect x 1/4 in. Compression Service Stop Tee (FSBVT343414C)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/PP/EPDM, Lever Handle (BYV14060A0EL000)
- AMERICAN STANDARD Flash Roman Tub Filler Rough Body – With Personal Shower (R910)
- HAYWARD FLOW CONTROL 1/2", PVC, Screen (YSX1005022)
- DELTA 8" Mount, Commercial 3 Hole HDF 1-Hdl Kitchen Faucet 100LF-HDF CH (100LF-HDF)
- DELTA 8" Mount, Commercial 2 or 4 Hole Kitchen Faucet (4453-RB-DST)
- DELTA Manual, 8" Mount, Commercial 4 Hole Kitchen Faucet with Side Spray (2400LF)
- DELTA Pivotal Single Handle Pull-Down Kitchen Faucet (9193-BL-DST)
- DELTA 8" Mount, Commercial 1 or 3 Hole Fundtins, 1HdlPulOut KitchenFaucet Stinles (B4310LF-SS)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (4197-DST)
- PERRIN & ROWE Georgian Era Bridge Kitchen Faucet With Side Spray (U.4718X-EG-2)
- Delta Kitchen Faucets