Shop All Faucet Aerators
Delta
1.2 gpm Aerator Repair Part Faucet, Chrome
Mfr # RP246-1.2
Zoro # G3074865
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 gpm
- Fits Brand Delta
- Finish Chrome
- Flow Rate (GPM) 1.20
- Weight 0.07 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP246-1.2
- Zoro # G3074865
- UPC # 034449817813
- Country of Origin United States
- Category Faucet Aerators
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Aerator Repair Part Faucet |
Flow Rate | 1.2 gpm |
Fits Brand | Delta |
Finish | Chrome |
Flow Rate (GPM) | 1.20 |
Weight | 0.07 lb |
CEC Compliant | T |
Series | Other |
Description
Delta Aer,Water-Efficient,Vandal Resist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Pipe Reamer, 1/3" to 1-1/3" Capacity (232501)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0164 11 10)
- RESTORATION KS3100AX Wall Mount Pot Filler Kitchen Faucet (KS3100AX)
- PARKER Male Elbow, Flare x MNPT, PK10 (159F-10-8)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Brushed Nickel (RP61340BN-1.2)
- DELTA Delta Ara Aerator & Set Screw - Rectangular (RP75408)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Stainless (RP32529SS)
- DELTA Aerator - 1.2 GPM (RP70197OB-1.2)
- DELTA 1.5 gpm Aerator Repair Part Faucet, 15/16"-27 Male Thread Size, Chrome (RP19754)
- DELTA Aerator Repair Part Faucet, 1.2 gpm, Delta (RP54977-1.2)
- LARSEN SUPPLY CO 0.81 x 27 in. Small Male Aerator (205546)
- Delta Kitchen Faucets & Accessories