Shop All Faucet Aerators
Delta
1.2 gpm Aerator Repair Part Faucet, Brushed Nickel
Mfr # RP62152BN-1.2
Zoro # G8312390
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 gpm
- Fits Brand Porter
- Finish Brushed Nickel
- Flow Rate (GPM) 1.2
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP62152BN-1.2
- Zoro # G8312390
- UPC # 034449818582
- Country of Origin China
- Category Faucet Aerators
Dimensions
Width | 1 |
Length | 1 |
Height | 1 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 1 |
Overall Height (In.) | 1 |
Overall Width (In.) | 1 |
Details
Item | Aerator Repair Part Faucet |
Flow Rate | 1.2 gpm |
Fits Brand | Porter |
Finish | Brushed Nickel |
Flow Rate (GPM) | 1.2 |
Type | Faucet |
Series | Porter® |
CEC Compliant | T |
Weight | 0.07 lb |
GPM | 1.2 |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Aerator,Water Efficient,1.2 GPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Coupling, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N010)
- DIXON Polyethylene Natural Tubing, 1/4", 500ft. (0817CR)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Single Inlet Hot Water Faucet With, Chrome plated (928-HWCP)
- ROHL Tenerife Hand Towel Bar (TE25WTHAG)
- DELTA Delta Peerless Apex Aerator and wrench (RP93979-0.5)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP46827)
- DELTA 1.8 gpm Aerator Repair Part Faucet, Not Applicable (RP100315)
- DELTA Delta Instit Parts 1.5 Laminar Outlet (3/pkg), 1 Key Chrome (061268A)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Stainless (RP61340SS-1.2)
- DELTA Aerator Repair Part Faucet, 1 gpm, Delta (RP63886)
- SPEAKMAN Aerated Spray Head Assembly, Fits Brand Speakman, Plastic, 4 PK (RPG38-0379)
- Delta Kitchen Faucets & Accessories