Shop All Bathroom Sink Faucets
Delta
1 or 3 Hole Kitchen Faucet, Chrome
Mfr # 1997LF
Zoro # G4031929
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Finish Chrome
- Number of Handles 1
- ADA Compliant Yes
- Flow Rate 1.50 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 1997LF
- Zoro # G4031929
- UPC # 34449685344
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 5-7/8 |
Width | 5.81 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 8.75 |
Depth (In.) | 7.72 |
Overall Width (In.) | 5.81 |
Overall Height (In.) | 8.75 |
Length | 7.72 |
Description
Delta Cassidy Single Handle Bar / Prep Faucet Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWERSCAPE S-Shape Shower Arm, Polished Brass (K152A2)
- MOEN 1800 Series 32 x 19 Stainless Steel Undermount Single Bowl Sink (GS181020BUX)
- WHITEHAUS Rectangular Above Mount Basin W/ Center Drain, Wht (WH71333)
- LEGEND VALVE 1/2" T1004 FULL PORT BALL VLVE (101-013)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (567LF-MPU)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet (35999LF-RB)
- DELTA NI 2Hand Lav Faucet (25984LF-BN-ECO)
- DELTA Delta Commercial Demd: Electronic Solar Bathroom Faucet (DEMD-320LF)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Venetian Bronze (598LF-RBMPU)
- DELTA Single Handle Bar/Prep Faucet (1997LF-CZ)
- ZURN Sensor Faucet (Z6915-XL-MV-SH)
- Delta Bathroom Sink Faucets