Shop All Bathroom Sink Faucets
Delta
1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless
Mfr # 559LF-SSMPU
Zoro # G4046470
product price: $284.94
/ea
Free Shipping & Returns
$284.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3-hole 4" installation
- Finish Stainless
- Handle Type Single Handle Lever
- Weight 3.974 lb
- Series Trinsic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 559LF-SSMPU
- Zoro # G4046470
- UPC # 34449686280
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Overall Height (In.) | 6.25 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6 |
Depth (In.) | 6.5 |
Spout Length | 5 |
Details
Number of Holes | 1 or 3-hole 4" installation |
Finish | Stainless |
Handle Type | Single Handle Lever |
Weight | 3.974 lb |
Series | Trinsic |
Item | Single Hole Lavatory Faucet |
CEC Compliant | T |
Valve Type | Euromotion DIAMOND(TM) Valve |
Flow Rate (GPM) | 1.20 |
Description
Delta Trinsic Single Handle Bathroom Faucet Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gate Valve, Class 200, 1 In, 316 SS (4VMW2)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (T-110G)
- ZSI Beta Clamp Assembly, Twin, 1/4 In Pipe (T2009S)
- FLUIDMASTER Toilet Tank Lever, Chrome (Pro 61)
- DELTA Single Handle Bathroom Faucet (551-SS-DST)
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Stainless (T2776-SS)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless (3559-SSMPU-DST)
- DELTA Delta Baseplate - 500 Series Faucets (RP17445)
- DELTA 591Tp Prox Faucet, Battery Power, 0.5Gpm Laminar (591TPA1250)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3597LF-MPU)
- KOHLER Straight Spout Bathroom Faucet, Manuel (K-97283-4-CP)
- Delta Bathroom Sink Faucets