Shop All Bathroom Sink Faucets
Delta
1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless
Mfr # 551-SS-DST
Zoro # G4047834
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3-hole 4" installation
- Finish Stainless
- Handle Type Single Handle Lever
- Weight 4.503 lb
- CEC Compliant T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 551-SS-DST
- Zoro # G4047834
- UPC # 34449607346
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 7.75 |
Length | 6.63 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 6.63 |
Spout Length | 5-3/8 |
Overall Height (In.) | 7.75 |
Overall Width (In.) | 6 |
Width | 6 |
Details
Number of Holes | 1 or 3-hole 4" installation |
Finish | Stainless |
Handle Type | Single Handle Lever |
Weight | 4.503 lb |
CEC Compliant | T |
Valve Type | DIAMOND(TM) Seal Valve |
Item | Single Hole Lavatory Faucet |
Flow Rate (GPM) | 1.20 |
Type | Faucet |
Series | Drydenâ„¢ |
Handle | Single Handle Lever |
Mfr. Series | DiamondValve |
GPM | 1.20 |
Function | Lavatory |
Description
Delta Dryden Single Handle Bathroom Faucet Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polypropylene, 1/ 4 In OD, 100Ft (380210)
- HOFFMAN 75 3/4" X 1/2" Main Steam Vent 3 (75)
- BE PRESSURE 1-1/2in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.112)
- MIDWEST FASTENER 3/8" Neoprene Rubber Large Flat Faucet Washers 20PK (68107)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (538T-SS-DST)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (567LF-LPU)
- DELTA Metal Lever Handle Set, Deck Mount Bath (H297)
- DELTA Single Handle Bar/Prep Faucet (1997LF-CZ)
- DELTA Contemporary Floor Mount Tub Filler Trim (T4759-SSFL)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P136LF)
- DELTA Manual 3-hole 8" installation Hole Deck-Mount Kitchen Faucet, Chrome (140-WE-DST)
- Delta Bathroom Sink Faucets & Accessories