Shop All Bathroom Sink Faucets
Delta
1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Matte Black
Mfr # 574T-BL-DST
Zoro # G4031089
product price: $616.81
/ea
Free Shipping & Returns
$616.81
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3-hole 4" installation
- Finish Matte Black
- Handle Type Single Handle Lever
- Weight 5.474 lb
- Flow Rate (GPM) 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 574T-BL-DST
- Zoro # G4031089
- UPC # 34449890830
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 6.81 |
Overall Width (In.) | 6 |
Width | 6 |
Overall Height (In.) | 9.38 |
Spout Length | 5 |
Height | 9.38 |
Depth (In.) | 6.81 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Number of Holes | 1 or 3-hole 4" installation |
Finish | Matte Black |
Handle Type | Single Handle Lever |
Weight | 5.474 lb |
Flow Rate (GPM) | 1.2 |
Series | Zura® |
Item | Single Hole Lavatory Faucet |
Valve Type | Euromotion DIAMOND(TM) Valve |
Type | Faucet |
CEC Compliant | T |
Handle | Single Handle Lever |
Mfr. Series | Excluded |
Function | Lavatory |
GPM | 1.2 |
Description
Delta Zura Single Handle Bathroom Faucet with Touch2O.xt® Technology Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0040)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKU6)
- LEGRIS Metric Push-to-Connect Fitting (3169 06 13)
- ZORO SELECT Push-to-Connect Union, 1/8 in Tube Size, Brass, Silver (22FR59)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Matte Black (3568LF-BLMPU)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze (3597LF-CZMPU)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Champagne Bronze (597LF-CZMPU)
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Stainless (T2776-SS)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B2510LF)
- DELTA Dual Handle 4" to 16" Mount, 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (3594-MPU-DST)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-CP)
- Delta Bathroom Sink Faucets