Shop All Bathroom Sink Faucets
Delta
1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome
Mfr # 567LF-MPU
Zoro # G7744519
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3-hole 4" installation
- Finish Chrome
- Handle Type Single Handle Lever
- Weight 5.586 lb
- Height 6.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 567LF-MPU
- Zoro # G7744519
- UPC # 034449717427
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 6.38 |
Overall Height (In.) | 6.38 |
Overall Width (In.) | 2 |
Width | 2 |
Depth (In.) | 6.88 |
Length | 6.88 |
Spout Length | 5-3/8 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Number of Holes | 1 or 3-hole 4" installation |
Finish | Chrome |
Handle Type | Single Handle Lever |
Weight | 5.586 lb |
Item | Single Hole Lavatory Faucet |
Valve Type | Ceramic valve |
CEC Compliant | T |
Type | Faucet |
Flow Rate (GPM) | 1.20 |
Series | Ara® |
Handle | Single Handle Lever |
GPM | 1.20 |
Function | Lavatory |
Mfr. Series | NoLeadBrass |
Description
Single Handle Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Flange Leveler, 5/8-1 5/8 In holes (781240)
- LEGEND VALVE 1/8" X 2" BRASS NIPPLE (311-002)
- ZORO SELECT 1" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4305)
- PFISTERER Washerless Stem, Bar/Kitchen and Laundry (974-055)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Polished Nickel (3595LF-PNMPU-LHP)
- DELTA Dual Handle 8" - 16" Mount, 3-hole 8-16" installation Hole Chrome (T2705)
- DELTA 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2597LF-MPU)
- DELTA 1 or 3 Hole Kitchen Faucet, Polished Nickel (1997LF-PN)
- DELTA Single Handle Single Hole Mount, 1 Hole Centerset Lavatory Faucet, Chrome (22C551)
- DELTA 620Tp Prox Faucet, Battery Power, 0.5Gpm Laminar (621TPA3350)
- ELKAY Faucet, E-Sensor, Scrub/Handwash, Batt Pwrd (LKB722C)
- Delta Bathroom Sink Faucets & Accessories