Shop All Moisture Meter Accessories
Delmhorst
Pins, Analog Meter, PK24
Mfr # 2497/A-100/24
Zoro # G3151394
product price: $40.99
/pk 24, $1.71/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2-E electrodes
- Includes (24) Pins
- Accessory Type Contact Pin
- Compatible Product Type 2-E and 4-E Electrode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delmhorst
- MFR # 2497/A-100/24
- Zoro # G3151394
- Country of Origin United States
- Category Moisture Meter Accessories
Details
Item | Contact Pin |
For Use With | 2-E electrodes |
Includes | (24) Pins |
Accessory Type | Contact Pin |
Compatible Product Type | 2-E and 4-E Electrode |
Description
Contact Pin, Compatible Product Type 2-E and 4-E Electrode, Includes (24) Pins, Compatible with Manufacturer Model Number 2-E electrodes, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Bus Bar Probes, Black/Red, 5A, 1000VDC, PR (Fluke-AC87)
- WINTERS Bi-Metal Therm 3"Cb 6" Stem 0-200 F/C (TBM30060B6)
- WIKA Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Black (113.13.15.160.B)
- MONARCH Tape, Reflective (6180-070)
- MOTOR GUARD Pin Electrode (J20007)
- EXTECH Moisture Meter Replacement Pins, PK50 (MO200-PINS)
- SCHNEIDER ELECTRIC Tesys Uline Transient Suppressor (LAD4DDL)
- SCHNEIDER ELECTRIC Revprewiring Connector (LU9MR1C)
- EXTECH Bead Wire Temp Probe, -40 to 482 Deg F (TP870)
- NMC Extreme Environment Cover For Mp406, Mp4 (MP400COV)
- SCHNEIDER ELECTRIC Revblk Direct Mntw/0 Terms 24Vdc (LU2MB0BL)
- Delmhorst Moisture Meter Accessories