Shop All Moisture Meter Accessories
Delmhorst
MOISTURE METER ACCESSORY PC INTERFACE C
Mfr # PC/KIT/USB
Zoro # G3153074
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Interface Kit
- Compatible Product Type Windows 95/98/ME/2000/XP/Vista/7/8/10 System
- Product Type PC Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delmhorst
- MFR # PC/KIT/USB
- Zoro # G3153074
- Country of Origin United States
- Category Moisture Meter Accessories
Details
Item | Interface Kit |
Accessory Type | Interface Kit |
Compatible Product Type | Windows 95/98/ME/2000/XP/Vista/7/8/10 System |
Product Type | PC Kit |
Description
Interface Kit, Compatible Product Type Windows 95/98/ME/2000/XP/Vista/7/8/10 System, Product Type PC Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Extension Cable, 25 Ft. (2628)
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (18C813)
- COOPER-ATKINS 2-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 392 Degrees F (DPP400W)
- PIC GAUGES Air Gauge, 2", 30/0/100 psi, 1/8"Mount (101D-208CE)
- SPER SCIENTIFIC Pocket Moisture Meter Replacement Pins, 2PK (850001PS)
- SCHNEIDER ELECTRIC Revprewiring Connector (LU9MR1C)
- EXTECH Bead Wire Temp Probe, -40 to 482 Deg F (TP870)
- FLIR Hammer and Wall Cavity Probe Kit, 2 yr. (MR08)
- FLIR Replacement MR77 Pin Probe (MR02)
- SCHNEIDER ELECTRIC Aux Function Module Auto/Remote Reset (LUFDA10)
- COOPER-ATKINS HygroThermometer, Replacment Probe for 6T444 (5028G)
- Delmhorst Moisture Meter Accessories