Shop All Computer Workstations
Dell
Xps 13 9360, 13.3 Fhd Non Touch, I5-7200
Mfr # 6W3DR
Zoro # G2530310
product price: $1,218.99
/ea
Free Shipping & Returns
$1,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 12"
- Height 0.60"
- Screen Size 13.3"
- Depth 7.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 6W3DR
- Zoro # G2530310
- UPC # 884116262114
- Country of Origin Unknown
- Category Computer Workstations
Dimensions
Width | 12" |
Height | 0.60" |
Screen Size | 13.3" |
Depth | 7.9" |
Details
Promotion Restriction | Not eligible for promotion |
Wireless LAN Standard | IEEE 802.11ac |
Operating System | Windows 10 Pro |
Product Type | Notebook |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Liftmaster 485LM Evercharge Back-Up - 4 Pack (ML5-12MP4184565)
- LOGITECH MX Keys S Combo B2B (920-012274)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery (CEL-VX6100)
- EVEREADY BATTERY, RCHRGBLE, D, 2/PK (EVENH50BP2CT)
- DELL Precision 7000 7680 16 in. Mobile Workstation (091RP)
- DELL Precision 7000 7680 16 in. Mobile Workstation (JCJH4)
- DELL Precision 5000 5680 16 in. Mobile Workstation (W34RN)
- GLOBAL INDUSTRIAL 24in Computer LAN Workstation, 24inW x 30inD x 74inH, Gray, Unassembled (651317)
- INVAL Computer WorkCentre w/Hutch 48.39 in. W Smoke Oak Rectangular 2 -Drawer with Open Storage (CC-7701)
- Dell Computer Workstations