Shop All Keyboard & Mouse Combos
Dell
Wireless Keyboard and Mouse - KM3322W
Mfr # 05GVG
Zoro # G709908253
product price: $37.99
/ea
Not eligible for select promotions
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Numeric Keypad, Spill Resistant, Full-size Keyboard, Battery Indicator, Adjustable Tilt, Multimedia, Mute, Volume Control, Wireless, Optical, 1000dpi, Scroll Wheel
- Includes Dell Wireless Keyboard and Mouse - KM3322W
- Depth 4.8 in
- Width 17.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 05GVG
- Zoro # G709908253
- UPC # 884116416425
- Country of Origin China
- Category Keyboard & Mouse Combos
Dimensions
Depth | 4.8 in |
Width | 17.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Features | Numeric Keypad, Spill Resistant, Full-size Keyboard, Battery Indicator, Adjustable Tilt, Multimedia, Mute, Volume Control, Wireless, Optical, 1000dpi, Scroll Wheel |
Includes | Dell Wireless Keyboard and Mouse - KM3322W |
Description
It connects easily to your Dell PC and has long-lasting batteries and anti-fade, spill-resistant keys that help enhance your workday experience. his full-size keyboard brings efficiency to your workflow with quick-access, multimedia keys and a convenient number pad. The 1000 DPI mouse sensitivity makes navigating your system easy with its three buttons and scroll wheel.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA This Displayport Male To Hdmi Male Cable Allows You To Connect A (HDMIDP-15F-MM)
- ILC Replacement for Autec Mbm06mh Battery (MBM06MH BATTERY AUTEC)
- JBL Pulse 5 Waterproof Bluetooth Speaker, Black (JBLPULSE5BLKAM)
- BITTEL Phone, Cordless, Mini 3 Button, Black (77DSS-1PB)
- DELL Wired Keyboard and Mouse - KM300C (DELL-KM300C-US)
- DELL Pro Wireless Keyboard & Mouse - KM5221W (KM5221WBKB-US)
- DELL Premier Multi-Device Wireless Keyboard And Mouse KM7321W (KM7321WGY-US)
- OVERTIME USBC to Lightning Charging Cable - Pack of 3 Phone Charging Cables (OTDCIPUSBTC6WHX3)
- OVERTIME 4PC Charging Kit with 6ft iPhone Charging Cable (OHC6AL6CC)
- LOGITECH Keyboard and Mouse, Wireless, Slim, MK470, Black (LOG920009437)
- ADESSO Wireless Desktop Keyboard and Mouse Combo, 2.4 GHz Frequency/30 ft Wireless Range, Black (WKB1330CB)
- Dell Keyboard & Mouse Combos