Shop All Docking Stations
Dell
Wd19Tb Thunderbolt Dock, 210-ARIK
Mfr # 210-ARIK
Zoro # G2572496
product price: $585.99
/ea
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Docking Station
- Depth 1.14"
- Height 3.54"
- Width 8.07"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 210-ARIK
- Zoro # G2572496
- Country of Origin Unknown
- Category Docking Stations
Dimensions
Depth | 1.14" |
Height | 3.54" |
Width | 8.07" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Docking Station |
Compatibility | Dell Latitude Notebooks: 3390 2-in-1, 3400, 3490, 3500, 3590, 5280, 5289 2-In-1, 5290, 5290 2-in-1, 5300, 5300 2-in-1, 5400, 5420 Rugged, 5424 Rugged, 5480, 5490, 5491, 5500, 5580, 5590, 5591, 7280, 7285 2-in-1, 7300, 7380, 7389 2-in-1, 7390, 7390 2-in-1, 7400, 7400 2- in-1, 7480, 7490 Dell Precision Mobile Workstations:3520, 3530, 3540, 5520, 5530, 5530 2-in-1, 7520, 7530, 7720, 7730 Dell XPS Notebooks: 13 9360, 13 9365 2-in-1, 13 9370, 13 9380, 15 7590, 15 9560, 15 9575 2-in-1 |
Description
This DELL brand Wd19Tb Thunderbolt Dock,210-ARIK is a Docking Station with a depth of 1.14", height of 3.54", and width of 8.07".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E D3-d4-batt Battery (D3-D4-BATT)
- PYLE 3.5" 3-Way Mini Box Speaker System (PLMR24S)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 25ft (3621)
- AOC INTERNATIONAL 31.5"Va 1500R Curved Gmng Mntr (C32G2E)
- DELL Universal Dock UD22, 4 x USB-A ports, 2 x USB-C ports , 4 video ports in Black (Dell-UD22)
- DELL Wd19 180W Dock, DELL DOCK-WD19 180W (DELL DOCK-WD19 180W)
- DELL Wd19Dc Performance Dock, WD19DC (WD19DC)
- TARGUS Universal USB-C DV4K DP Docking Station (DOCK315USZ)
- TARGUS Usb C Displayport Alt Mode Docking Station w/ 85W Power (Tri-V 2-4K) (DOCK430USZ)
- POLYCOM 100 watt Plugable USB-C Triple Display Dock (UD-3900PDH)
- C2G USB 3.1 HDMI USB C and A Dock, 28845C2G (28845)
- Dell Docking Stations