Shop All Docking Stations
Dell
Wd19 130W Dock, 5H8CR
Mfr # 5H8CR
Zoro # G2556886
product price: $387.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.07"
- Depth 3.54"
- Product Type Docking Station
- Height 1.14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 5H8CR
- Zoro # G2556886
- Country of Origin Unknown
- Category Docking Stations
Dimensions
Width | 8.07" |
Depth | 3.54" |
Height | 1.14" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Docking Station |
Description
The DELL brand Wd19 130W Dock,5H8CR is a docking station with a width of 8.07", a depth of 3.54", and a height of 1.14".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C 1/4 inch Mono Phono to Dual RCA Adapter, 1/4 Mono Male to Dual RCA Female, 6 inch (FWT30S1-16260)
- STANDARD HORIZON Two Way Radios, Marine Application (HX210)
- BE QUIET! Pure Wings 2 140mm high-speed Case Fan, BL082 (BL082)
- C2G 2Ft Panel-Mount Usb 2.0 A Female To B Male Cable (28068)
- DELL Universal Dock UD22, 4 x USB-A ports, 2 x USB-C ports , 4 video ports in Black (Dell-UD22)
- DELL Wd19 180W Dock, DELL DOCK-WD19 180W (DELL DOCK-WD19 180W)
- DELL Wd19Dc Performance Dock, WD19DC (WD19DC)
- POLYCOM 100 watt Plugable USB-C Triple Display Dock (UD-3900PDH)
- TARGUS Usb C Displayport Alt Mode Docking Station w/ 85W Power (Tri-V 2-4K) (DOCK430USZ)
- SMK-LINK ELECTRONICS USB C 100W Mini Docking Statio (VP6950)
- TARGUS Universal USB-C DV4K DP Docking Station (DOCK315USZ)
- Dell Docking Stations