Shop All Docking Stations
Dell
Wd15 130W Dock, 452-BDDV
Mfr # 452-BDDV
Zoro # G2553620
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 4.30"
- Product Type Docking Station
- Height 0.80"
- Width 6.10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 452-BDDV
- Zoro # G2553620
- Country of Origin Unknown
- Category Docking Stations
Dimensions
Depth | 4.30" |
Height | 0.80" |
Width | 6.10" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Docking Station |
Compatibility | Dell Products: Alienware 17 R3, Alienware 13 R2, Alienware 15 R2, XPS 13 (9350), XPS 12 (9250), Latitude E5570, Venue 10 Pro (5056), Venue 8 Pro (5855), Latitude 7275, Latitude 11 (5175), Latitude 11 (5179), Latitude 7370, Inspiron 13 7000 Series (7368), Inspiron 14 7000 Series (7460), XPS 13 (9360), XPS Tower Special Edition (8910), Latitude 5280, Latitude 5480, Latitude 5580, XPS 9365 2-in-1, Latitude 7280, Latitude 7480, Inspiron 15 7000 Series (7560), Latitude 5285 2-in-1, Latitude 5289 2-in-1, Latitude 7285 2-in-1, Latitude 7380, Latitude 7389 2-in-1, Inspiron 15 5000 Series (5570), Inspiron 17 7000 Series (7773), Latitude 12 Rugged Extreme 7212, Latitude 7490, Latitude 7390, Latitude 5490, Latitude 5590, Latitude 5290, Latitude 7290, Inspiron 13 7000 Series (7373), Inspiron 17 5000 Series (5770), Inspiron 13 7000 Series (7370), Inspiron 15 7000 Series (7570), Inspiron 17 5000 Series (5775), XPS 13 9370, Latitude 5290 2 In 1, Latitude 3490, Latitude 3390 2 In 1, Latitude 3590, Inspiron AIO 5475, XPS 15 (9575), Inspiron 15G 7588 |
Description
The DELL brand Wd15 130W Dock,452-BDDV is a docking station with a depth of 4.30", a height of 0.80", and a width of 6.10".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement for Interstate DCM0100 (ML100-128)
- ILC Replacement for Mitsubishi 2cr17335a Wk17 (2CR17335A WK17 MITSUBISHI)
- DYNAMICFUNCTION 8 in. USB OTG Cable Micro USB to Micro USB Male to Male (DY966934)
- ACME ELECTRIC Weather Shield, 3Ph, 75kV (WSA2)
- DELL Wd19 180W Dock, DELL DOCK-WD19 180W (DELL DOCK-WD19 180W)
- DELL Wd19Tb Thunderbolt Dock, DELL THUNDERBOLT DOCK - WD19TB (DELL THUNDERBOLT DOCK - WD19TB)
- DELL 130W Dock WD19S 180W AC Power Delivery Docking Station, Black (DE83253)
- DELL Wd19Dc Performance Dock, WD19DC (WD19DC)
- DELL Dell Docking Station Mount Kit (GKFW5)
- DELL D3100 Ultra Hd/4K Triple Display Usb 3.0 Dock, 452-BBPG (452-BBPG)
- TRIPP LITE STATION, DOCKING, MINI, ADAPTR (TRPU44406NH4GUC)
- Dell Docking Stations