Shop All Docking Stations
Dell
Wd15 130W Dock, 450-AFGM
Mfr # 450-AFGM
Zoro # G2568390
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 4.30"
- Product Type Docking Station
- Height 0.83"
- Width 6.10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 450-AFGM
- Zoro # G2568390
- UPC # 884116196709
- Country of Origin Unknown
- Category Docking Stations
Dimensions
Depth | 4.30" |
Height | 0.83" |
Width | 6.10" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Docking Station |
Compatibility | Dell Notebooks/Tablet PCs: Inspiron 13 5000 Series (5368), Inspiron 13 7000 Series (7368), Inspiron 15 5000 Series (5568), Inspiron 15 7000 Series (7569), Inspiron 17 7000 Series (7778), Latitude 11 (5175), Latitude 11 (5179), Latitude 7275, Latitude 7370, Venue 10 Pro (5056), Venue 8 Pro (5855), XPS 12 (9250), XPS 13 (9350) |
Description
The DELL brand Wd15 130W Dock,450-AFGM is a docking station with a depth of 4.30", a height of 0.83", and a width of 6.10".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for APC Rbc43 Battery (RBC43 BATTERY APC)
- SILENX SilenX IXP-76-18 120 x 38 mm. iXtrema Pro 18DBA 90CFM Fan (IXP-76-18)
- TP-LINK Ac1300 High Gain Wireless Dual (ARCHERT3UPLUS)
- ATLAS Atlas ATLSCK40 Professional One Column Trolley Wheeled Laptop Backpack (ATLSCK40)
- DELL Wd19Dc Performance Dock, WD19DC (WD19DC)
- DELL 130W Dock WD19S 180W AC Power Delivery Docking Station, Black (DE83253)
- DELL Dell Docking Station Mount Kit (GKFW5)
- DELL Wd19Tb Thunderbolt Dock, DELL THUNDERBOLT DOCK - WD19TB (DELL THUNDERBOLT DOCK - WD19TB)
- DELL D3100 Ultra Hd/4K Triple Display Usb 3.0 Dock, 452-BBPG (452-BBPG)
- DELL Universal Dock UD22, 4 x USB-A ports, 2 x USB-C ports , 4 video ports in Black (Dell-UD22)
- FIVEGEARS 100 watt Plugable USB-C Triple Display Dock (FI3756650)
- Dell Docking Stations